Check Availability
  • RAE 

    Pavement Stencil, Handicap - ADA, 15", Low Density Polyethylene, 1 EA

  • Item # 18E764
  • Mfr. Model # STL-116-3015
Pavement Stencil, Handicap - ADA, 15", Low Density Polyethylene, 1 EA Pavement Stencil,15 in,Handicap,1/16 Pavement Stencil,15 in,Handicap,1/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E764
Mfr. Model # STL-116-3015
UNSPSC #44111801
Shipping Weight 1.54 lbs
Country of Origin USA *
Item Pavement Stencil
Character Handicap - ADA
Character Height 15"
Character Width 12"
Material Low Density Polyethylene
Thickness 0.063"
Overall Height 27"
Overall Width 12"
Character Type Symbols
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Interlock No
Reusable Yes
Number of Pieces 1
Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms