Check Availability
  • RAE 

    Pavement Stencil, A Thru Z, 0 Thru 9, Punctuation, 2", Polyethylene, 1 EA

  • Item # 18E687
  • Mfr. Model # STL-116-8028
Pavement Stencil, A Thru Z, 0 Thru 9, Punctuation, 2", Polyethylene, 1 EA Pavement Stencil,2 in,Mega Kit,1/16 Pavement Stencil,2 in,Mega Kit,1/16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 18E687
Mfr. Model # STL-116-8028
UNSPSC #44111801
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Pavement Stencil
Character Height 2"
Character Width 1-1/2"
Material Polyethylene
Thickness 0.063"
Overall Height 8"
Overall Width 2"
Self-Adhesive No
Magnetic/Nonmagnetic Nonmagnetic
Reusable Yes
Number of Pieces 63
Includes (1) B, C, D, F, G, H, I, J, K, M, P, Q, U, V, W, X, Y, Z, (2) A, L, N, O, R, T, (3) E, S, (1) 4, 5, 7, 8, 9, (2) 1, 2, 3, 6, 0, (1) %, #, /, Left Parenthesis, Right Parenthesis, Dash, Comma, Period, (4) Blanks
Color Clear
Stencil Type Combination Set
Stencil Application Curb and Median
Stencil Character A Thru Z, 0 Thru 9, Punctuation
Interlocking No
Duty Light
Font Highway Gothic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms