Check Availability
  • RAE 

    Granular Thermoplastic Extrude Pavement Marking, White

  • Item # 18E506
  • Mfr. Model # TH-CC-205-W
Granular Thermoplastic Extrude Pavement Marking, White Granular Thermoplastic Extrude,White Granular Thermoplastic Extrude,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 18E506
Mfr. Model # TH-CC-205-W
UNSPSC #31211501
Shipping Weight 52.2 lbs
Country of Origin USA *
Item Granular Thermoplastic Extrude Pavement Marking
Thickness 90 to 125 mil
Material Alkyd Thermoplastic
Color White
Application Method Hot Applied Thermoplastic is Prepared for Road Application in a Melting Kettle Where the Granular Material is Heated Until it Liquefies at Temperatures Exceeding 400 F. agitator Blend the Thermoplastic While Heating and Transfer into a Screed or Spray Device. apply to Road Surface in its Specified Width and Thickness as a Line, Legend or Symbol. Glass Beads are Immediately Applied to Provide initial Retro Reflectivity.
Shelf Life 1 yr.
Standards AASHTO M-249
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms