Check Availability
  • RADIANS 

    Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, 2XL

  • Item # 36WD11
  • Mfr. Model # SV4X-2VGM-2X
Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical 100% polyester vest has a 5-point drop shoulder, with breakaway hook-and-loop closures at the shoulders, sides, and front. An X-back reflective tape configuration lets oncoming traffic know when a worker has their back turned and may be unaware. Features 1 chest pocket and 1 lower front pocket, and is washable up to 25 times, max. An excellent choice for and ramp, roadwork, and railway workers.
Show More Close
 

Technical Specifications

Item # 36WD11
Mfr. Model # SV4X-2VGM-2X
UNSPSC #46181507
Shipping Weight 0.4 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 50"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Hazard Risk Category (HRC) 0
Vest Stripe Color Family Silver
Back Stripe Pattern X
Vest Length 28"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features (2) Mic Tabs
Standards ANSI/ISEA 107-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms