Check Availability
  • RADIANS 

    Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 35XH82
  • Mfr. Model # RV0121ID
Scratch-Resistant Safety Glasses, Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XH82
Mfr. Model # RV0121ID
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Revelation(TM)
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Temple Style Adjustable
Photochromatic Lens No
Standards ANSI Z87.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms