Check Availability
  • RADIANS 

    Revelation Scratch-Resistant Safety Glasses , Clear Lens Color

  • Item # 35XH81
  • Mfr. Model # RV0110
Revelation  Scratch-Resistant Safety Glasses , Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XH81
Mfr. Model # RV0110
UNSPSC #46181802
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Revelation(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Temple Style Adjustable
Photochromatic Lens No
Standards ANSI Z87.2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms