Check Availability
  • RADIANS 

    Rad-Sequel Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 6XKF8
  • Mfr. Model # RS1-90
Rad-Sequel  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight Rad-Sequel Safety Glasses are designed for a comfortable fit. Their soft rubber nosepiece provides all-day comfort while the rubber-tipped temples give a secure fit. Durable temples help with impact resistance and protection from ultraviolet rays.
Show More Close
 

Technical Specifications

Item # 6XKF8
Mfr. Model # RS1-90
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rad-Sequel(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Indoor/Outdoor
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Soft, Non-Slip, Cushioned
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms