Check Availability
  • RADIANS 

    Rad-Sequel Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 6XKF2
  • Mfr. Model # RS1-10
Rad-Sequel  Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight Rad-Sequel Safety Glasses are designed for a comfortable fit. Their soft rubber nosepiece provides all-day comfort while the rubber-tipped temples give a secure fit. Durable temples help with impact resistance and protection from ultraviolet rays.
Show More Close
 

Technical Specifications

Item # 6XKF2
Mfr. Model # RS1-10
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Rad-Sequel(TM)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms