Check Availability
  • RADIANS 

    RAD-APOCALYPSE Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 6XKF1
  • Mfr. Model # AP1-90
RAD-APOCALYPSE  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color Safety Glasses,Indoor/Outdoor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, cool-looking Rad-Apocalypse Safety Glasses will appeal to all workers. The convenient neck cord keeps glasses always within reach. Rubber-tipped temples help relieve pressure and a soft, rubber nosepiece offer all-day comfort. Durable lens fis coated for scratch resistance.
Show More Close
 

Technical Specifications

Item # 6XKF1
Mfr. Model # AP1-90
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series RAD-APOCALYPSE(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Contoured
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Includes Neck Cord
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms