Check Availability
  • RADIANS 

    Mirage Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 6XKD8
  • Mfr. Model # MR0190ID
Mirage  Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek styling of Mirage Safety Glasses allows a perfect fit for both men and women and ensures work acceptance. Get a near perfect orbital seal with the economical dual-wraparound frame with 9.75 base lens. The optically correct and distortion-free lens protect eyes from ultraviolet rays. The pair of glasses is extremely light, weighing less than one ounce.
Show More Close
 

Technical Specifications

Item # 6XKD8
Mfr. Model # MR0190ID
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Mirage(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Indoor/Outdoor
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Indoor/Outdoor
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms