Check Availability
  • RADIANS 

    Mirage Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 6XKD7
  • Mfr. Model # MR0160ID
Mirage  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sleek styling of Mirage Safety Glasses allows a perfect fit for both men and women and ensures work acceptance. Get a near perfect orbital seal with the economical dual-wraparound frame with 9.75 base lens. The optically correct and distortion-free lens protect eyes from ultraviolet rays. The pair of glasses is extremely light, weighing less than one ounce.
Show More Close
 

Technical Specifications

Item # 6XKD7
Mfr. Model # MR0160ID
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Mirage(TM)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Silver Mirror
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Silver Mirror
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms