Check Availability
  • RADIANS 

    MIRAGE Foam Small Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 22FT37
  • Mfr. Model # MRSF191ID
MIRAGE  Foam Small Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Radians Mirageā„¢ Foam Safety Eyewear is a foam lined safety glass designed to block debris, airborne particles and eye irritants. Sleek, light, comfortable eye protection that uses foam lined vents to filter air for maximum protection. Closed cell foam lined channels block debris and eye irritants. The full wraparound frame allows for unobstructed peripheral vision. Tiny foam lined pockets/vents provide extra fog control, and the lens provides impact protection.
Show More Close
 

Technical Specifications

Item # 22FT37
Mfr. Model # MRSF191ID
UNSPSC #46181802
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series MIRAGE(TM) Foam Small
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Eyewear Size Narrow
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Indoor/Outdoor
Temple Style Bayonet
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms