Check Availability
  • RADIANS 

    Journey Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item # 6XKE5
  • Mfr. Model # JR0140ID
Journey  Scratch-Resistant Safety Glasses, Amber Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical Journey Safety Glasses will give you just the right fit with the four-position telescoping temples. Their wraparound frame has a 9.75 base lens for excellent optics and orbital coverage. The rubber nosepiece makes these safety glasses comfortable enough to wear for long periods of time.
Show More Close
 

Technical Specifications

Item # 6XKE5
Mfr. Model # JR0140ID
UNSPSC #46181802
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Journey(TM)
Gender Unisex
Lens Color Amber
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style 4-Position Telescoping
Photochromatic Lens No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms