Check Availability
  • RADIANS 

    EXTREMIS Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 22FT31
  • Mfr. Model # XT1-91
EXTREMIS  Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Radians Extremis™ Safety Glass is sleek, modern and stylish, yet integrates the compliance and comfort elements end users demand from a safety glass. Only eye protection with features and performance that exceed the commonly expected standards will qualify to carry the Evolution name. Foam lined frame provides extra protection against dust and debris. Soft rubber nose pads provide a comfortable fit. The full frame and lens offers a stylish look with impact protection.
Show More Close
 

Technical Specifications

Item # 22FT31
Mfr. Model # XT1-91
UNSPSC #46181802
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series EXTREMIS(TM)
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms