Check Availability
  • RADIANS 

    EXTREMIS Anti-Fog Safety Glasses, Smoke Lens Color

  • Item # 22FT29
  • Mfr. Model # XT1-21
EXTREMIS  Anti-Fog Safety Glasses, Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Radians Mirageā„¢ Foam Safety Eyewear is a foam lined safety glass designed to block debris, airborne particles and eye irritants. Sleek, light, comfortable eye protection that uses foam lined vents to filter air for maximum protection. Closed cell foam lined channels block debris and eye irritants. The full wraparound frame allows for unobstructed peripheral vision. Tiny foam lined pockets/vents provide extra fog control, and the lens provides impact protection.
Show More Close
 

Technical Specifications

Item # 22FT29
Mfr. Model # XT1-21
UNSPSC #46181802
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series EXTREMIS(TM)
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms