Check Availability
  • RADIANS 

    Crossfire Scratch-Resistant Safety Glasses , Smoke Lens Color

  • Item # 33TW83
  • Mfr. Model # 1541
Crossfire Scratch-Resistant Safety Glasses , Smoke Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Count on the Crossfire Chassis to perform on the job. Designed with the sportsman in mind, this style transitions easily from work environments to recreation. Lateral protection compliance makes these universal-sized glasses perfect for medium to small faces. Soft rubber nosepiece for added comfort. Dual mold rubber temple grips for better stability.
Show More Close
 

Technical Specifications

Item # 33TW83
Mfr. Model # 1541
UNSPSC #46181802
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Crossfire
Gender Unisex
Lens Color Smoke
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Half-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Smoke
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In