Check Availability
  • RADIANS 

    Crossfire Anti-Fog Safety Glasses, Clear Lens Color

  • Item # 33TW88
  • Mfr. Model # 91351 AF
Crossfire Anti-Fog Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Element is a full frame safety goggle with an elastic band for a secure fit. When protection is required against flying debris, the Element offers an added level of stability. It also allows maximum light transmission without changing or distorting sight or colors. Suitable for indoor or low light conditions.
Show More Close
 

Technical Specifications

Item # 33TW88
Mfr. Model # 91351 AF
UNSPSC #46181802
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Crossfire
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Clear
Temple Style Adjustable
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms