Check Availability
  • RADIANS 

    Crossfire Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 33TW87
  • Mfr. Model # 27615 AF
Crossfire Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The foam lined Crossfire Repel is a popular selling style. It was originally constructed with the motorcycle rider in mind. The rugged design allows an outstanding fit and transitions seamlessly from recreation to the workplace. EVA foam-lined frame protects against dust and debris. Soft rubber nosepiece for added comfort.
Show More Close
 

Technical Specifications

Item # 33TW87
Mfr. Model # 27615 AF
UNSPSC #46181802
Shipping Weight 0.92 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Crossfire
Gender Unisex
Lens Color Indoor/Outdoor
Polarized Lens No
Lens Coating Anti-Fog
Foam Lined Yes
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Indoor/Outdoor
Temple Style Hybrid
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms