Check Availability
  • RADIANS 

    Clear Impact-Resistant Safety Reading Glasses

  • Item # 33Y745
  • Mfr. Model # CH1-130
Clear Impact-Resistant Safety Reading Glasses
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Y745
Mfr. Model # CH1-130
UNSPSC #46181802
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Safety Reading Glasses
Diopter Strength +3.00
Lens Color Clear
Lens Coating Impact-Resistant
Eyewear Frame Design Wraparound
Frame Color Black
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black
Temple Style Spatula
UV Protection 99.90%
Eyewear Venting Non-Vented
X-Ray Detectable No
Includes Protective Sleeve
Standards ANSI Z87.1
Eyewear Frame Style Half-Frame
Eyewear Size Universal
Series Cheaters(TM)
Foam Lined No
Primary Lens Color Clear
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms