Check Availability
  • RADIA 

    Paint Shaker, 46-1/2inHx27-1/2inW

  • Item # 45GP38
  • Mfr. Model # 5995PB
Paint Shaker, 46-1/2inHx27-1/2inW
Qty
  • Web Price
    $7,571.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The AGITARâ„¢ multisize shaker accepts a variety of sizes from pints, quarts, gallons, and different shape sizes for mixing paint. This shaker can handle high volume, heavy-duty mixing and has a built-in roller that provides easy loading and unloading of containers. Features an easy to operate control panel and has a clamping system that securely locks in a container.
Show More Close
 

Technical Specifications

Item # 45GP38
Mfr. Model # 5995PB
UNSPSC #41103811
Catalog Page 1605
Shipping Weight 593.0 lbs
Country of Origin USA *
Item Paint Shaker
Style Electric
Accommodates Pints, Quarts, and Gallons
Timer 2 and 3 min. Push Button
Voltage 110
Width 27-1/2"
Depth 27-1/2"
Height 46-1/2"
Features Quiet Operation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.