Check Availability
  • RACO 

    Steel Reducing Washer, For Use With Fittings and Enclosures , Conduit: 3 x 1-1/2

  • Item # 52AW67
  • Mfr. Model # 1385
Steel Reducing Washer,  For Use With Fittings and Enclosures ,  Conduit: 3 x 1-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Conduit Fitting from RACO® helps keep your operation running smoothly. Use to couple, connect, fasten, or ground conduit or cables. When installing conduit, there’s virtually limitless number of situations that require special fittings. This small but critical part allows electricians to install the electrical equipment that is vital to their particular jobsite.
Show More Close
 

Technical Specifications

Item # 52AW67
Mfr. Model # 1385
UNSPSC #39121311
Catalog Page 315
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Reducing Washer
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Fittings and Enclosures
Function Reduce the Size of the Opening
Conduit Size (In.) 3 x 1-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.