Check Availability
  • Electrical Box Accessories
  • RACO 

    Steel/Neoprene Liquid Tight Sealing Ring, For Use With Fittings and Enclosures , Conduit: 1/2

  • Item # 52AU69
  • Mfr. Model # 2452
Steel/Neoprene Liquid Tight Sealing Ring,  For Use With Fittings and Enclosures ,  Conduit: 1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RACO sealing ring is for use whenever a positive seal is required between the shoulder of a fitting and an enclosure. One piece construction assures proper installation - no need to worry about aligning multiple components.

• Neoprene gasket
• Zinc electro plated for added corrosion protection
Show More Close
 

Technical Specifications

Item # 52AU69
Mfr. Model # 2452
UNSPSC #39121311
Catalog Page 322
Shipping Weight 0.01 lbs
Country of Origin China *
Item Liquid Tight Sealing Ring
Sub-Category Installation Accessories
Material Steel/Neoprene
For Use With Fittings and Enclosures
Function Provides a Liquid-tight, Dust-tight, Seal of Fitting at Enclosures
Conduit Size (In.) 1/2
Includes Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In