Check Availability
  • Electrical Box Accessories
  • RACO 

    Steel Knockout Plug, For Use With Electrical Boxes and Enclosures , Conduit: 1-1/4

  • Item # 52AW74
  • Mfr. Model # 1045
Steel Knockout Plug,  For Use With Electrical Boxes and Enclosures ,  Conduit: 1-1/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a Knockout Seal for closing off unused conduit openings in boxes and panelboards. The all-steel construction helps provide installation integrity.

• UL Listed
Show More Close
 

Technical Specifications

Item # 52AW74
Mfr. Model # 1045
UNSPSC #39121303
Catalog Page 315
Shipping Weight 0.02 lbs
Country of Origin China *
Item Knockout Plug
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Electrical Boxes and Enclosures
Function Covers Exposed Knockout Holes
Characteristics Corrosion Resistant
Length 1.81"
Width 1.81"
Depth 0.34"
Number of Gangs 0
Conduit Size (In.) 1-1/4
Number of 1/2 In. Side Knockouts 0
Design Round
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In