Check Availability
  • RACO 

    Steel Knock Out Seal, For Use With Knockouts

  • Item # 52AW73
  • Mfr. Model # 1044
Steel Knock Out Seal, For Use With Knockouts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a Knockout Seal for closing off unused conduit openings in boxes and panelboards. The all-steel construction helps provide installation integrity.

• UL Listed
Show More Close
 

Technical Specifications

Item # 52AW73
Mfr. Model # 1044
UNSPSC #39121303
Catalog Page 314
Shipping Weight 0.02 lbs
Country of Origin China *
Item Knock Out Seal
Sub-Category Installation Accessories
Material Steel
Color Silver
For Use With Knockouts
Function Covers Exposed Knockout Holes
Characteristics Corrosion Resistant
Length 1.45"
Width 1.45"
Depth 0.34"
Number of Gangs 0
Conduit Size (In.) 1
Number of 1/2 In. Side Knockouts 0
Design Round
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.