Check Availability
  • RACO 

    Snap In Connector, Steel, 1/2" Conduit Size, 1/2" NPT Size

  • Item # 1RVU8
  • Mfr. Model # 2800
Snap In Connector, Steel, 1/2" Conduit Size, 1/2" NPT Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low-profile, metal-clad cable connector features lances designed to securely grip armored cable. The body and internal clamp work together to provide increased resistance to pullout, greatly improving ground continuity. The compact, single-unit design also helps to prevent hazards from loose components or protruding hardware.
Show More Close
 

Technical Specifications

Item # 1RVU8
Mfr. Model # 2800
UNSPSC #26121630
Catalog Page 323
Shipping Weight 0.07 lbs
Country of Origin China *
Item Snap In Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1/2"
Knockout Size 1/2"
Insulated No
NPT Size 1/2"
Material Steel
Description/Special Features For MCI A/C And HCF Cables
* This product's country of origin is subject to change

Compliance and Restrictions