Check Availability
  • RACO 

    Duplex, Straight, Steel, 1/2" NPT, Snap In Box Connection, Steel

  • Item # 3LV73
  • Mfr. Model # 2715
Duplex, Straight, Steel, 1/2" NPT, Snap In Box Connection, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features steel construction for durability. It also features lances designed to securely grip armored cable. The body and internal clamp offer increased resistance to pullout, greatly improving ground continuity.
Show More Close
 

Technical Specifications

Item # 3LV73
Mfr. Model # 2715
UNSPSC #39121311
Catalog Page 323
Shipping Weight 0.15 lbs
Country of Origin China *
Item - Building Cable Connector Duplex Metallic Sheath Cable Connector
Style - Connector Duplex, Straight
Material - Cable Connector Steel
Trade Size - Metallic Building Cable Connector 1/2"
Box Connection 1/2" NPT, Snap In
Cable Clamping Method 1 Screw
Insulated No
Use With - Metallic Building Cable MCI, MCC
Standards UL Listed File No. E195966
Cable Opening Min. 0.380"
Cable Opening Max. 0.550"
* This product's country of origin is subject to change

Welcome Sign In