Check Availability
  • RACO 

    Straight, Steel, 1/2" NPT, Snap In Box Connection, Steel

  • Item # 3LV75
  • Mfr. Model # 2701
Straight, Steel, 1/2" NPT, Snap In Box Connection, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features steel construction for durability. It also features lances designed to securely grip armored cable. The body and internal clamp offer increased resistance to pullout, greatly improving ground continuity.
Show More Close
 

Technical Specifications

Item # 3LV75
Mfr. Model # 2701
UNSPSC #39121311
Catalog Page 323
Shipping Weight 0.04 lbs
Country of Origin USA *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Steel
Trade Size - Metallic Building Cable Connector 3/4"
Box Connection 1/2" NPT, Snap In
Cable Clamping Method Snap In
Insulated No
Use With - Metallic Building Cable MCI
Description/Special Features Armored Cable 10/3 to 8/3 Aluminum or Steel
Standards UL Listed File No. E195966
Cable Opening Min. 0.590"
Cable Opening Max. 0.680"
* This product's country of origin is subject to change

Compliance and Restrictions