Check Availability
  • RACO 

    Redi-Loc Connector, Steel, 1/2" Conduit Size

  • Item # 19L558
  • Mfr. Model # 2720AJ
Redi-Loc Connector, Steel, 1/2" Conduit Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features steel construction for low conductivity and high corrosion resistance. It also features lances designed to securely grip armored cable. The body and internal clamp offer increased resistance to pullout, greatly improving ground continuity.
Show More Close
 

Technical Specifications

Item # 19L558
Mfr. Model # 2720AJ
UNSPSC #39121311
Catalog Page 323
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Redi-Loc Connector
Fitting Sub-Category Straight Connectors
Conduit Size 1/2"
Cable Opening Min. 0.460"
Cable Opening Max. 0.600"
Knockout Size 1/2"
Insulated No
Material Steel
For Use With MCI, AC and HCF Cable
* This product's country of origin is subject to change

Compliance and Restrictions