Check Availability
  • RACO 

    Nylon Noninsulated Connector, Connector Type: Straight, Conduit Size: 1-1/2"

  • Item # 52AY01
  • Mfr. Model # 4726
Nylon Noninsulated Connector, Connector Type: Straight, Conduit Size:  1-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RACO noninsulated connector is for use in dry or wet locations when the conduit and fittings are not subject to physical damage. Use Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance.

• All gray nonmetallic construction
• Includes neoprene O-ring and nylon locknut
Show More Close
 

Technical Specifications

Item # 52AY01
Mfr. Model # 4726
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Noninsulated Connector
Connector Type Straight
Conduit Size 1-1/2"
Material Nylon
Color Gray
For Use With Nonmetallic Flexible Conduit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.