Check Availability
  • RACO 

    Liquid Tight Conduit Fitting, 3/8", Adjustable from 0° to 90°, Box Connection: 1/2" MNPT, Nylon

  • Item # 52AX99
  • Mfr. Model # 4731
Liquid Tight Conduit Fitting, 3/8", Adjustable from 0° to 90°, Box Connection: 1/2" MNPT, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RACO Straight to 90˚ Type B Swivel Lok® Connector is for use in dry or wet locations when the conduit and fittings are not subject to physical damage. Use Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance. All gray nonmetallic construction provides superior corrosion protection. Includes neoprene O-ring and nylon locknut
Show More Close
 

Technical Specifications

Item # 52AX99
Mfr. Model # 4731
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.06 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Type B Conduit
Conduit Trade Size 3/8"
Style - Connector Adjustable from 0 Degrees to 90 Degrees
Box Connection 1/2" MNPT
Insulated No
Conduit Fitting Material Nylon
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL 514B, CSA C22.2 #18
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.