Check Availability
  • RACO 

    Liquid Tight Conduit Fitting, 2", Straight, Box Connection: 1-1/2" MNPT, Nylon

  • Item # 52AX16
  • Mfr. Model # 4728
Liquid Tight Conduit Fitting, 2", Straight, Box Connection: 1-1/2" MNPT, Nylon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

RACO noninsulated connector is for use in dry or wet locations when the conduit and fittings are not subject to physical damage. Use Type B conduit and fittings whenever flexibility is required for installation, operation, or maintenance.

• All gray nonmetallic construction
• Includes neoprene O-ring and nylon locknut
Show More Close
 

Technical Specifications

Item # 52AX16
Mfr. Model # 4728
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.32 lbs
Country of Origin USA *
Item - Conduit Fitting Liquid Tight Conduit Fitting
Use With - Conduit Flexible Liquid Tight Non-Metallic Type B Conduit
Conduit Trade Size 2"
Style - Connector Straight
Box Connection 1-1/2" MNPT
Insulated No
Conduit Fitting Material Nylon
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Not Rated
Standards UL 514B, CSA C22.2 #18
* This product's country of origin is subject to change

Compliance and Restrictions