Check Availability
  • RACO 

    Malleable Iron/Steel Noninsulated Connector, Connector Type: Straight, Conduit Size: 3/8"

  • Item # 6X920
  • Mfr. Model # 3401
Malleable Iron/Steel Noninsulated Connector, Connector Type: Straight, Conduit Size:  3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The locknuts are all steel for greater mechanical hold. The sealing ring maintains a liquid-tight seal in a threadless opening. The smooth-ended grounding ferrules can be removed easily without distortion. The patented split gland ring slips on quickly even if the conduit end is not cut squarely.
Show More Close
 

Technical Specifications

Item # 6X920
Mfr. Model # 3401
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.1 lbs
Country of Origin China *
Item Noninsulated Connector
Connector Type Straight
Conduit Size 3/8"
Material Malleable Iron/Steel
Color Gray
For Use With Metallic or Nonmetallic Flexible Conduit
Standards Standard 514B, UL Listed E195969, CSA C22.2 No. 18 Certified
* This product's country of origin is subject to change

Compliance and Restrictions