Check Availability
  • RACO 

    Enhanced Rating Conduit Fitting, 1-1/4", Straight, Box Connection: 1-1/4" MNPT, Steel/Malleable Iron

  • Item # 3LL08
  • Mfr. Model # 3515RAC
Enhanced Rating Conduit Fitting, 1-1/4", Straight, Box Connection: 1-1/4" MNPT, Steel/Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The locknuts are all steel for greater mechanical hold. The sealing ring maintains a liquid-tight seal in a threadless opening. The smooth-ended grounding ferrules can be removed easily without distortion. The patented split gland ring slips on quickly even if the conduit end is not cut squarely.
Show More Close
 

Technical Specifications

Item # 3LL08
Mfr. Model # 3515RAC
UNSPSC #39121420
Catalog Page 321
Shipping Weight 0.55 lbs
Country of Origin China *
Item - Conduit Fitting Enhanced Rating Conduit Fitting
Use With - Conduit Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Type B Conduit
Conduit Trade Size 1-1/4"
Style - Connector Straight
Box Connection 1-1/4" MNPT
Insulated Yes
Conduit Fitting Material Steel/Malleable Iron
Color - Conduit Fitting Gray
External Grounding Lug No
Mesh Length No Strain Relief Mesh
Mesh Material No Strain Relief Mesh
Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III
Standards Standard 514B, UL Listed E195969, CSA C22.2 No. 18 Certified
* This product's country of origin is subject to change

Compliance and Restrictions