Check Availability
  • RACO 

    Grounding Connector, Bronze Cast, Type, 10 Solid to 2 Stranded Conductor Size

  • Item # 2DDE8
  • Mfr. Model # 2505
Grounding Connector, Bronze Cast,   Type, 10 Solid to 2 Stranded Conductor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the RACO® ground clamp for use in grounding wire or conduit to water pipes or ground rods. Corrosion-resistant bronze cast construction assures ground path continuity.
Show More Close
 

Technical Specifications

Item # 2DDE8
Mfr. Model # 2505
UNSPSC #39121202
Shipping Weight 0.39 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1-1/4" to 2" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 10 AWG Solid to 2 AWG Stranded
Material - Grounding Connector Cast Bronze
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions