Check Availability
  • RACO 

    Mechanical Cast Bronze Grounding Connector, Number of Wires: 1

  • Item # 2DDE7
  • Mfr. Model # 2504
Mechanical Cast Bronze Grounding Connector, Number of Wires: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the RACO® ground clamp for use in grounding wire or conduit to water pipes or ground rods. Corrosion-resistant bronze cast construction assures ground path continuity.
Show More Close
 

Technical Specifications

Item # 2DDE7
Mfr. Model # 2504
UNSPSC #39121202
Shipping Weight 0.15 lbs
Country of Origin India *
Item - Grounding Connector Grounding Connector
Type - Grounding Connector Mechanical
Grounding Wires Connected To 1/2" to 1" Pipe
Number of Wires - Grounding 1
Wire Size - Grounding 10 AWG Solid to 2 AWG Stranded
Material - Grounding Connector Cast Bronze
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In