Check Availability
  • RACO 

    Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4" Width, 4" Length

  • Item # 5AA23
  • Mfr. Model # 800C
Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4" Width, 4" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this exposed work cover to mount a switch or receptacle on a box in a surface mount application.
Show More Close
 

Technical Specifications

Item # 5AA23
Mfr. Model # 800C
UNSPSC #39121304
Catalog Page 308
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Electrical Box Cover
Box Type Square
Cover Type Toggle Switch
Number of Gangs 1
Material Galvanized Zinc
Depth 1/2"
Width 4"
Length 4"
Characteristics Toggle Switch
Capacity 6.5
Raised Height 1/2"
Design Crushed Corner
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms