Check Availability
  • RACO 

    Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4-1/8" Width

  • Item # 5A053
  • Mfr. Model # 752
Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 4-1/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this cover to close an outlet box. The angled mounting slots compensate up to 12° for box misalignment.
Show More Close
 

Technical Specifications

Item # 5A053
Mfr. Model # 752
UNSPSC #39121304
Catalog Page 308
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Electrical Box Cover
Box Type Square
Cover Type Blank
Number of Gangs 1
Material Galvanized Zinc
Depth 1/8"
Width 4-1/8"
Length 4-1/8"
Standards UL, CSA
Includes Angled Mounting Slots
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms