Check Availability
  • RACO 

    Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 2-1/4" Width

  • Item # 4YF17
  • Mfr. Model # 867
Galvanized Zinc Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 2-1/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this cover to close a Handy Box, or as a single-gang wall plate. It has rounded corners, and is designed to match the contours of the box.
Show More Close
 

Technical Specifications

Item # 4YF17
Mfr. Model # 867
UNSPSC #39121304
Catalog Page 308
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Electrical Box Cover
Box Type Square
Cover Type 20A Receptacle
Number of Gangs 1
Material Galvanized Zinc
Depth 1/2"
Width 2-1/4"
Length 4-1/4"
Raised Height 1/4"
Description/Special Features 1.59" Dia. Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms