Check Availability
  • RACO 

    Extension Ring, Galvanized Zinc, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 6XC71
  • Mfr. Model # 201
Extension Ring, Galvanized Zinc, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This extension ring can provide additional cubic capacity to a box, or it can be an outlet box for surface conduit.
Show More Close
 

Technical Specifications

Item # 6XC71
Mfr. Model # 201
UNSPSC #39121303
Catalog Page 308
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Extension Ring
Box Type Square
Number of Gangs 2
Capacity 22.5 cu. in.
Material Galvanized Zinc
Number of 1/2 In. Back Knockouts 0
Number of 1/2 In. Side Knockouts 12
Nominal Depth 1-1/2"
Nominal Length 4"
Nominal Width 4"
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions