Check Availability
  • RACO 

    Extension Ring, Galvanized Steel, 1-1/2" Nominal Depth, 4-11/16" Nominal Width

  • Item # 2DDC2
  • Mfr. Model # 250
Extension Ring, Galvanized Steel, 1-1/2" Nominal Depth, 4-11/16" Nominal Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this extension ring to add additional cubic capacity or as an outlet box for surface conduit. The key hole design allows installation of ring without removing box cover screws.
Show More Close
 

Technical Specifications

Item # 2DDC2
Mfr. Model # 250
UNSPSC #39121303
Catalog Page 308
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Extension Ring
Box Type Square
Number of Gangs 2
Capacity 29.5 cu. in.
Material Galvanized Steel
Number of 1/2 In. Back Knockouts 0
Number of 1/2 In. Side Knockouts 8
Number of 3/4" Side Knockouts 4
Nominal Depth 1-1/2"
Nominal Length 4-11/16"
Nominal Width 4-11/16"
Color Silver
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions