Check Availability
  • Cord Connectors
  • RACO 

    Enhanced Rating Cord Connector, 0.45" to 0.56" Cord Dia. Range, 3/4" MNPT, Steel

  • Item # 52AY05
  • Mfr. Model # 3723-3
Enhanced Rating Cord Connector,  0.45" to 0.56" Cord Dia. Range,  3/4" MNPT,  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a liquid-tight seal, this Straight Steel Cord Grip Connector provides strain relief termination for flexible cord and cable. It can be tightened with a screwdriver or pliers when working in tight areas.

• Use in wet or dry locations
Show More Close
 

Technical Specifications

Item # 52AY05
Mfr. Model # 3723-3
UNSPSC #39121420
Catalog Page 325
Shipping Weight 0.17 lbs
Country of Origin China *
Item - Cord Connector Enhanced Rating Cord Connector
Cord Dia. Range 0.45" to 0.56"
Box Connection 3/4" MNPT
Material - Cord Connector Steel
Material - External Strain Relief No External Strain Relief
Gland Color Code Green
Body Color - Cord Connector Silver
Number of Cords 1
Style - Connector Straight
Strain Relief Type No External Strain Relief
Length - External Strain Relief No External Strain Relief
Insulated No
Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2; Class III Division 1 and 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.