Check Availability
  • RACO 

    Electrical Box, Thermoplastic, 2-3/4" Nominal Depth, 4" Nominal Width, 3" Nominal Length

  • Item # 6XC61
  • Mfr. Model # 7834RAC
Electrical Box, Thermoplastic, 2-3/4" Nominal Depth, 4" Nominal Width, 3" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this nonmetallic cable box in branch circuit wiring to splice wires and accommodate wiring devices such as switches and receptacles.
Show More Close
 

Technical Specifications

Item # 6XC61
Mfr. Model # 7834RAC
UNSPSC #39121303
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Electrical Box
Box Type Square
Number of Gangs 2
Capacity 34.3 cu. in.
Material Thermoplastic
Number of 1/2 In. Back Knockouts 0
Number of 1/2 In. Side Knockouts 0
Nominal Depth 2-3/4"
Nominal Length 3"
Nominal Width 4"
* This product's country of origin is subject to change

Compliance and Restrictions