Check Availability
  • RACO 

    Electrical Box, Steel, 2-1/8" Nominal Depth, 4-11/16" Nominal Width, 4-11/16" Nominal Length

  • Item # 3LN24
  • Mfr. Model # 258
Electrical Box, Steel, 2-1/8" Nominal Depth, 4-11/16" Nominal Width, 4-11/16" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This square box is for use where larger-sized conductors or wiring devices are needed and additional volume is required.
Show More Close
 

Technical Specifications

Item # 3LN24
Mfr. Model # 258
UNSPSC #39121303
Catalog Page 308
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Electrical Box
Box Type Square
Number of Gangs 2
Capacity 42.0 cu. in.
Material Steel
Number of 1/2 In. Back Knockouts 3
Number of 1/2 In. Side Knockouts 0
Number of 1" Side Knockouts 8
Number of 3/4" Back Knockouts 2
Nominal Depth 2-1/8"
Nominal Length 4-11/16"
Nominal Width 4-11/16"
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions