Check Availability
  • RACO 

    Electrical Box, Galvanized Zinc, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 3KF33
  • Mfr. Model # 208
Electrical Box, Galvanized Zinc, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with lighting fixtures, switches, or receptacles, this box can be installed in a ceiling or wall. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Show More Close
 

Technical Specifications

Item # 3KF33
Mfr. Model # 208
UNSPSC #39121303
Catalog Page 308
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Electrical Box
Box Type Square
Number of Gangs 3
Bracket Type W
Capacity 21.0 cu. in.
Material Galvanized Zinc
Number of 1/2 In. Back Knockouts 5
Number of 1/2 In. Side Knockouts 9
Number of 3/4" Back Knockouts 2
Number of 3/4" Side Knockouts 3
Nominal Depth 1-1/2"
Nominal Length 4"
Nominal Width 4"
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms