Check Availability
  • RACO 

    Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 2DDE2
  • Mfr. Model # 239
Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plenum box is suitable for use in above-ceiling applications where air-tight enclosures are required.
Show More Close
 

Technical Specifications

Item # 2DDE2
Mfr. Model # 239
UNSPSC #39121309
Catalog Page 308
Shipping Weight 0.8 lbs
Country of Origin Mexico *
Item Electrical Box
Box Type Square
Number of Gangs 2
Capacity 30.3 cu. in.
Material Galvanized Steel
Number of 1/2 In. Back Knockouts 3
Number of 1/2 In. Side Knockouts 8
Number of 3/4" Back Knockouts 2
Number of 3/4" Side Knockouts 4
Nominal Depth 2-1/8"
Nominal Length 4"
Nominal Width 4"
Color Silver
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms