Check Availability
  • RACO 

    Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 2DDD9
  • Mfr. Model # 248
Electrical Box, Galvanized Steel, 2-1/8" Nominal Depth, 4" Nominal Width, 4" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with lighting fixtures, switches, or receptacles, this box can be installed in a ceiling or wall. Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Show More Close
 

Technical Specifications

Item # 2DDD9
Mfr. Model # 248
UNSPSC #39121303
Shipping Weight 0.92 lbs
Country of Origin USA *
Item Electrical Box
Box Type Square
Number of Gangs 2
Capacity 30.3 cu. in.
Material Galvanized Steel
Number of 1/2 In. Back Knockouts 1
Number of 1/2 In. Side Knockouts 6
Clamp Type Armored
Number of 3/4" Side Knockouts 2
Nominal Depth 2-1/8"
Nominal Length 4"
Nominal Width 4"
Color Silver
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions