Check Availability
  • RACO 

    Electrical Box, Galvanized Steel, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length

  • Item # 2DCT1
  • Mfr. Model # 911-9
Electrical Box, Galvanized Steel, 1-1/2" Nominal Depth, 4" Nominal Width, 4" Nominal Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This conduit box accommodates local codes for easy identification of products relative to life safety systems.
Show More Close
 

Technical Specifications

Item # 2DCT1
Mfr. Model # 911-9
UNSPSC #39121309
Shipping Weight 0.75 lbs
Country of Origin Mexico *
Item Electrical Box
Box Type Square
Number of Gangs 2
Capacity 21.0 cu. in.
Material Galvanized Steel
Number of 1/2 In. Back Knockouts 4
Number of 1/2 In. Side Knockouts 12
Number of 3/4" Back Knockouts 2
Number of 3/4" Side Knockouts 4
Nominal Depth 1-1/2"
Nominal Length 4"
Nominal Width 4"
Color Red
Standards UL
* This product's country of origin is subject to change

Welcome Sign In