Check Availability
  • RACO 

    Straight, Malleable Iron, 1" MNPT Box Connection, Malleable Iron

  • Item # 4JC44
  • Mfr. Model # 3304
Straight, Malleable Iron, 1" MNPT Box Connection, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features malleable iron construction. It is designed for use with insulated flexible conduit.
Show More Close
 

Technical Specifications

Item # 4JC44
Mfr. Model # 3304
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.3 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Malleable Iron
Trade Size - Metallic Building Cable Connector 1"
Box Connection 1" MNPT
Cable Clamping Method Squeeze Clamp
Insulated Yes
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL Listed File No. E195969, CUL
Cable Opening Min. 1.384"
Cable Opening Max. 1.408"
* This product's country of origin is subject to change

Compliance and Restrictions