Check Availability
  • RACO 

    Straight, Malleable Iron, 3/4" MNPT Box Connection, Malleable Iron

  • Item # 3LK39
  • Mfr. Model # 2103
Straight, Malleable Iron, 3/4" MNPT Box Connection, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features malleable iron construction and a squeeze-clamp design.
Show More Close
 

Technical Specifications

Item # 3LK39
Mfr. Model # 2103
UNSPSC #39121311
Catalog Page 324
Shipping Weight 0.2 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Malleable Iron
Trade Size - Metallic Building Cable Connector 3/4"
Box Connection 3/4" MNPT
Cable Clamping Method Squeeze Clamp
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL Listed File No. E195969, CUL
Cable Opening Min. 1.430"
Cable Opening Max. 1.122"
* This product's country of origin is subject to change

Compliance and Restrictions