Check Availability
  • RACO 

    Straight, Malleable Iron, 1/2" MNPT Box Connection, Malleable Iron

  • Item # 2DDE4
  • Mfr. Model # 2101
Straight, Malleable Iron, 1/2" MNPT Box Connection, Malleable Iron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight connector features malleable iron construction and a squeeze-clamp design.
Show More Close
 

Technical Specifications

Item # 2DDE4
Mfr. Model # 2101
UNSPSC #39121202
Catalog Page 324
Shipping Weight 0.02 lbs
Country of Origin India *
Item - Building Cable Connector Metallic Sheath Cable Connector
Style - Connector Straight
Material - Cable Connector Malleable Iron
Trade Size - Metallic Building Cable Connector 3/8"
Box Connection 1/2" MNPT
Cable Clamping Method Squeeze Clamp
Insulated No
Use With - Metallic Building Cable AC, MC, Flexible Conduit
Standards UL Listed File No. E195969, CUL
Cable Opening Min. 0.528"
Cable Opening Max. 0.640"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In